Skip Content
Discontinued with Replacement
ENDMILL REG CARB BRIGHT 3/4 2FL SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL REG CARB BRIGHT 3/4 2FL SC

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG4027500
  • Mfr. Model # 4027500
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FRAISE 3/4X2FL CARB REG/CC L402 TIG

Price: NA

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 2
  • Overall Length 4"
  • Shank Dia. 3/4"
  • Grade General Purpose
  • Cutting Direction Right Hand
  • List Number 402
  • Helix Angle 30 Degrees
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Application Finishing
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list