Skip Content
ENDMILL MSE 4FL 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL MSE 4FL 5/32

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52110
  • Mfr. Model # B52110
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 1.0 lbs

Product Details

Solid carbide 4 flute end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 5/32"
  • Length of Cut 0.5625"
  • Grade General Purpose
  • Overall Length 2"
  • Finish Bright
  • Item Square End Mill
  • Shank Type Straight without Flats
  • Cutting Direction Right Hand
  • Shank Dia. 3/16"
  • Dimension Type Fractional Inch
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list