END MILL, BRIGHT, 3/4"X3/4"X1-1/2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/4"X3/4"X1-1/2"X4"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52151
  • Mfr. Model # B52151
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.777 lbs

Product Details

Solid carbide 4 flute end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Diameter 3/4"
  • Length of Cut 1.5"
  • Finish Bright
  • Item Square End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 3/4"
  • Shank Type Straight without Flats
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Dimension Type Fractional Inch
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list