Skip Content
ENDMILL MSE 4FL 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL MSE 4FL 1/8

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52107
  • Mfr. Model # B52107
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.01 lbs

Product Details

Solid carbide 4 flute end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 1/8"
  • Length of Cut 0.5"
  • Item Square End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Pitch 0
  • Shank Type Straight without Flats
  • Cutting Direction Right Hand
  • Shank Dia. 1/8"
  • Cast Iron (K) Compatibility Yes
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List