Skip Content
ENDMILL MSE 2FL 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL MSE 2FL 7/16

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52038
  • Mfr. Model # B52038
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.185 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 7/16"
  • Length of Cut 1"
  • Finish Bright
  • Grade General Purpose
  • Item Square End Mill
  • Overall Length 2-1/2"
  • Pitch 0
  • Shank Type Straight without Flats
  • Shank Dia. 7/16"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Corner Radius

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List