END MILL, BRIGHT, 3/4"X3/4"X1-1/2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/4"X3/4"X1-1/2"X4"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52051
  • Mfr. Model # B52051
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 1.0 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Diameter 3/4"
  • Length of Cut 1.5"
  • Finish Bright
  • Item Square End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Shank Type Straight without Flats
  • Cutting Direction Right Hand
  • Shank Dia. 3/4"
  • Dimension Type Fractional Inch
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list