Skip Content
ENDMILL MSE 2FL 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL MSE 2FL 1/16

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52001
  • Mfr. Model # B52001
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 1.0 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 1/16"
  • Length of Cut 0.1875"
  • Grade General Purpose
  • Finish Bright
  • Item Square End Mill
  • Overall Length 1-1/2"
  • Shank Type Straight without Flats
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list