Skip Content
ENDMILL CRB 3FL 3/8X7/8 CRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL CRB 3FL 3/8X7/8 CRA

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32401
  • Mfr. Model # M32401
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Uncoated
  • Grade High Performance
  • Item Carbide End Mill
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number CRA
  • Length of Cut 7/8"
  • Cutting Direction Right Hand
  • Helix Angle 42 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • End Mill Application Roughing
  • Milling Diameter 3/8"
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list