Skip Content
ENDMILL CRB 3FL 1/2X1 CRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL CRB 3FL 1/2X1 CRA

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32402
  • Mfr. Model # M32402
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Uncoated
  • Item End Mill
  • Number of Flutes 3
  • Grade High Performance
  • Shank Dia. 1/2"
  • List Number CRA
  • Length of Cut 1"
  • Overall Length 3"
  • Cutting Direction Right Hand
  • Helix Angle 42 Degrees
  • Dimension Type Fractional Inch
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list