Skip Content
ENDMILL BALL HS 3/4IN SHK SHT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL BALL HS 3/4IN SHK SHT 3/4IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF5777-0750
  • Mfr. Model # 5777-0750
  • UNSPSC # 23171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ball end, two helical flutes, short series, high speed steel end mill. Short series for small chucks. Threaded shank.

Technical Specs

  • Length of Cut (In.) 1
  • Type Short Series for Small Chucks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list