Skip Content
ENDMILL ARCUT 3/8X3/8X7/8X2-1/2 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 3/8X3/8X7/8X2-1/2 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K0210074
  • Mfr. Model # 4K0210074
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.46 lbs

Product Details

Arcut high performance end mill. Cutter diameter 3/8 inch, shank diameter 3/8 inch, maximum length of cut 7/8 inches, overall length 2-1/2 inches. Double rake flute. Designed for Aluminum.

Technical Specs

  • Length of Cut 7/8"
  • Item End Mill
  • Finish Bright
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • Helix Angle 45 deg.
  • Single End/Double End Single End
  • Milling Dia. 3/8"
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Number of Flutes 2
  • List Number 4K02
  • Grade UNCOATED
  • Cutting Direction Right Hand
  • Neck Length 0"
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list