Skip Content
ENDMILL ARCUT 3/8X3/8X2-1/2X4 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 3/8X3/8X2-1/2X4 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K2210074
  • Mfr. Model # 4K2210074
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.55 lbs

Product Details

Arcut high performance end mill. Cutter diameter 3/8 inch, shank diameter 3/8 inch, maximum length of cut 2-1/2 inches, overall length 4 inches. Double rake flute. Designed for aluminum.

Technical Specs

  • Overall Length 4"
  • Finish Uncoated
  • List Number 4K02
  • Number of Flutes 2
  • Grade UNCOATED
  • Shank Dia. 3/8"
  • Item End Mill
  • Cutting Direction Right Hand
  • Helix Angle 45 deg.
  • Stainless (M) Compatibility No
  • Length of Cut 2 1/2"
  • Neck Length 0"
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide
  • Milling Diameter 3/8"
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list