Skip Content
ENDMILL ARCUT 1X1X1-1/2X4 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 1X1X1-1/2X4 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K0225078
  • Mfr. Model # 4K0225078
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1278.68 lbs

Product Details

Arcut high performance end mill. Cutter diameter 1 inch, shank diameter 1 inch, maximum length of cut 1-1/2 inches, overall length 4 inches. Double rake flute. Designed for aluminum.

Technical Specs

  • Length of Cut 1-1/2"
  • Finish Bright
  • Item End Mill
  • Overall Length 4"
  • Helix Angle 45 deg.
  • Shank Dia. 1"
  • Milling Dia. 1"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Number of Flutes 2
  • List Number 4K02
  • Cutting Direction Right Hand
  • Neck Length 0"
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Dimension Type Decimal Inch
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Grade UNCOATED
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list