Skip Content
ENDMILL ARCUT 1/8X1/8X1/2X2 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 1/8X1/8X1/2X2 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K0203071
  • Mfr. Model # 4K0203071
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Product Details

Arcut high performance end mill. Cutter diameter 1/8 inch, shank diameter 1/8 inch, maximum length of cut 1/2 inch, overall length 2 inches. Double rake flute. Designed for aluminum.

Technical Specs

  • Length of Cut 1/2"
  • Finish Bright
  • Item End Mill
  • Overall Length 2"
  • Shank Dia. 1/8"
  • Helix Angle 45 deg.
  • Milling Diameter 1/8"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Number of Flutes 2
  • Grade UNCOATED
  • Cutting Direction Right Hand
  • Neck Length 0"
  • List Number 4K02
  • Non Ferrous (N) Compatibility Yes
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list