ENDMILL ARCUT 1/4X1/4X3/4X2-1/2 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL ARCUT 1/4X1/4X3/4X2-1/2 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K0207072
  • Mfr. Model # 4K0207072
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.91 lbs

Product Details

Arcut high performance end mill. Cutter diameter 1/4 inch, shank diameter 1/4 inch, maximum length of cut 3/4 inches, overall length 2-1/2 inches. Double rake flute. Designed for Aluminum.

Technical Specs

  • Length of Cut 3/4"
  • Item End Mill
  • Shank Dia. 1/4"
  • Finish Bright
  • Overall Length 2-1/2"
  • Helix Angle 45 deg.
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Single End/Double End Single End
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Number of Flutes 2
  • Grade UNCOATED
  • List Number 4K02
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Dimension Type Fractional Inch
  • Neck Length 0"
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list