Skip Content
ENDMILL ARCUT 1/4X1/4X1-3/4X4 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 1/4X1/4X1-3/4X4 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K2207072
  • Mfr. Model # 4K2207072
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.78 lbs

Product Details

Arcut high performance end mill. Cutter diameter 1/4 inch, shank diameter 1/4 inch, maximum length of cut 1-3/4 inches, overall length 4 inches. Double rake flute. Designed for Aluminum.

Technical Specs

  • Length of Cut 1-3/4"
  • Finish Bright
  • Shank Dia. 1/4"
  • Overall Length 4"
  • Item End Mill
  • Helix Angle 45 deg.
  • Milling Diameter 1/4"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Number of Flutes 2
  • Grade UNCOATED
  • Cutting Direction Right Hand
  • List Number 4K02
  • Neck Length 0"
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list