Skip Content
ENDMILL ARCUT 1/2X1/2X1X3 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL ARCUT 1/2X1/2X1X3 2FL

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4K0213075
  • Mfr. Model # 4K0213075
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.74 lbs

Product Details

Arcut high performance end mill. Cutter diameter 1/2 inches, shank diameter 1 inch, overall length 3 inches. Double rake flute. Designed for aluminum.

Technical Specs

  • Finish Uncoated
  • Item End Mill
  • Overall Length 3"
  • Number of Flutes 2
  • Grade UNCOATED
  • Shank Dia. 1/2"
  • List Number 4K02
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Helix Angle 45 deg.
  • Dimension Type Fractional Inch
  • Neck Length 0"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 1/2"
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list