Skip Content
ENDMILL 5/16X5/16X13/16X2-1/2 S545 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL 5/16X5/16X13/16X2-1/2 S545

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33446
  • Mfr. Model # M33446
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Number of Flutes 5
  • Grade High Performance
  • List Number CS-5
  • Overall Length 2-1/2"
  • Length of Cut 13/16"
  • Cutting Direction Right Hand
  • Shank Dia. 5/16"
  • Helix Angle 47.5 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 5/16"
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list