Skip Content
ENDMILL 5/16X3/4 LOC 3/8IN SHK 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENDMILL 5/16X3/4 LOC 3/8IN SHK 4FL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4-42227
  • Mfr. Model # HG4-42227
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 1.0 lbs

Product Details

High speed steel single end 4 flute end mill. Non-center cutting, bright finish. Material applications include alloyed steel, aluminum copper, cast iron and magnesium. Mill diameter 5/16 inch.

Technical Specs

  • Milling Diameter 5/16"
  • Length of Cut 3/4"
  • Item End Mill
  • Finish Bright
  • Overall Length 2-1/2"
  • Shank Type Straight with Weldon Flats
  • Grade General Purpose Finisher
  • Shank Dia. 3/8"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list