Skip Content
Discontinued with Replacement
ENDMILL 5/16 2 FL SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 5/16 2 FL SC

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG4023125
  • Mfr. Model # 4023125
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FRAISE 5/16X2FL CARB REG/CC L402 TI

Price: NA

Technical Specs

  • Number of Flutes 2
  • Item End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Shank Dia. 5/16"
  • List Number 402
  • Length of Cut 13/16"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Dia. 5/16"
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list