Skip Content
ENDMILL 4FLT LONG HSTHRD SHK 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 4FLT LONG HSTHRD SHK 5/16IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF5717-0312
  • Mfr. Model # 5717-0312
  • UNSPSC # 23171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

End mill has a multiple helical flute, long series, high speed steel non-center cutting threaded shank end mills. 1/8 in. thru 1/4 in. in premium cobalt. Long series is for small chuks. Threaded shank.

Technical Specs

  • Length of Cut (In.) 1-11/32
  • Type Long Series for Small Chucks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list