ENDMILL 4FL 3/8X1-1/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 4FL 3/8X1-1/8X3

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32766
  • Mfr. Model # M32766
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 3"
  • List Number CG-4
  • Shank Dia. 3/8"
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Length of Cut 1-1/8"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 3/8"
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list