ENDMILL 3/8X3/8X5/8X2 SER1B 4FL BAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL 3/8X3/8X5/8X2 SER1B 4FL BAL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32226
  • Mfr. Model # M32226
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2"
  • List Number CG-4B
  • Cutting Direction Right Hand
  • Length of Cut 5/8"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Shank Dia. 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list