Skip Content
ENDMILL 3/8X3/8X1X2-1/2 S545 5FL TI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL 3/8X3/8X1X2-1/2 S545 5FL TI

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33486
  • Mfr. Model # M33486
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number CS-5
  • Length of Cut 7/8"
  • Cutting Direction Right Hand
  • Helix Angle 47.5 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 3/8"
  • End Mill Style Square
  • End Mill Application Finishing
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list