Discontinued with Replacement
ENDMILL 1/8X3/8 LOC 3/8IN SHK 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 1/8X3/8 LOC 3/8IN SHK 4FL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4-42220
  • Mfr. Model # HG4-42220
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.059 lbs
Suggested Replacement Product
END MILLGP, HSS, 1/8"X3/8"X3/8"X2-5/16"

Your Price: NA

Product Details

High speed steel single end 4 flute end mill. Non-center cutting, bright finish. Material applications include alloyed steel, aluminum copper, cast iron and magnesium. Mill diameter 1/8 inch.

Technical Specs

  • Milling Diameter 1/8"
  • Length of Cut 3/8"
  • Item End Mill
  • Finish Bright
  • Grade General Purpose Finisher
  • Overall Length 2.313"
  • Shank Dia. 3/8"
  • Shank Type Straight with Weldon Flats
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Dimension Type Fractional Inch
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list