Skip Content
ENDMILL 1/8X1/8X1/2X1-1/2 S545 5FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 1/8X1/8X1/2X1-1/2 S545 5FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33346
  • Mfr. Model # M33346
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 5
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CS-5
  • Helix Angle 47.5 Degrees
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Milling Diameter 1/8"
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list