Skip Content
ENDMILL 1/4 559 HS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL 1/4 559 HS

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHGC2B42648
  • Mfr. Model # HGC2B42648
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Cobalt End Mill
  • Grade General Purpose
  • Overall Length 2-7/16"
  • Shank Dia. 3/8"
  • List Number HGC-2B
  • Corner Radius 0
  • Cutting Direction Right Hand
  • Length of Cut 5/8"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Material Cobalt
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list