Skip Content
ENDMILL 1/2X1 LOC 3/8IN SHK 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL 1/2X1 LOC 3/8IN SHK 4FL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4-42235
  • Mfr. Model # HG4-42235
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.095 lbs

Product Details

High speed steel single end 4 flute end mill. Non-center cutting, bright finish. Material applications include alloyed steel, aluminum copper, cast iron and magnesium. Mill diameter 1/2 inch.

Technical Specs

  • Milling Diameter 1/2"
  • Length of Cut 1.000"
  • Finish Bright
  • Overall Length 2.688"
  • Grade General Purpose Finisher
  • Item End Mill
  • Shank Dia. 3/8"
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Cast Iron (K) Compatibility Yes
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Square
  • End Mill Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list