ENDMILL 1/2X1/2X1-1/4X3 A345 3FL TI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL 1/2X1/2X1-1/4X3 A345 3FL TI

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM31834
  • Mfr. Model # M31834
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 1/2"
  • Overall Length 3"
  • List Number CA-3
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Dimension Type Fractional Inch
  • Helix Angle 35 Degrees
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Application Roughing
  • Milling Diameter 1/2"
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list