Skip Content
ENDMILL 1/16 X 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL 1/16 X 3/16

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30934
  • Mfr. Model # M30934
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish TiCN
  • Item End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • List Number CG-2
  • Helix Angle 30 Degrees
  • Length of Cut 3/16"
  • Steel (P) Compatibility Yes
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Dia. 1/16"
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list