Skip Content
END POST 45 IN. YELLOW STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END POST 45 IN. YELLOW STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DN08
  • Mfr. Model # 22DN08
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Includes Plastic Caps and Bolts
  • Colour Yellow
  • Item End Post
  • Mounting Plate Dimensions 11" x 11"
  • Net Weight 57 lbs.
  • Finish Powder Coated
  • For Use With 22DN01, 22DN02, 22DN03: 22DN04
  • Mounting Hole Dia. 7/8"
  • Number of Mounting Holes 4
  • Material Steel
  • Post Height 45"
  • Post Dimensions (W x D) 4" x 4"
  • Guard Rail Component End Post
  • Guard Rail Levels Double
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list