Skip Content
END POST 21 IN. YELLOW STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END POST 21 IN. YELLOW STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DN07
  • Mfr. Model # 22DN07
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Plastic Caps and Bolts
  • Colour Yellow
  • Item End Post
  • Net Weight 35 lbs.
  • Mounting Plate Dimensions 11" x 11"
  • Finish Powder Coated
  • For Use With 22DN01, 22DN02, 22DN03: 22DN04
  • Material Steel
  • Mounting Hole Dia. 7/8"
  • Number of Mounting Holes 4
  • Post Height 21"
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Component End Post
  • Post Dimensions (W x D) 4" x 4"
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list