END PIPE WRENCH,CAST IRON,14 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END PIPE WRENCH,CAST IRON,14 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATY5
  • Mfr. Model # 6ATY5
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.54 lbs

Technical Specs

  • Jaw Type Knurled
  • Handle Type I-Beam
  • Item End Pipe Wrench
  • Overall Length 14"
  • Handle Material Malleable Cast Iron w/Powder Coated Finish
  • Jaw Material Carbon Steel
  • Jaw Capacity 1-1/2"
  • Nonsparking No
  • Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel Jaws
  • Standards Federal Specification
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list