END PANEL FOR WOOD LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END PANEL FOR WOOD LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALWEP1872W
  • Mfr. Model # WEP1872W
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Dimensions
  • Depth 18"
  • Finish
  • Item Wood Club Locker End Panel
  • Material 3/4" Furniture Grade Plywood with Red Oak Veneer
  • Overall Height 72"
  • Overall Depth 18"
  • Sub-Category Locker Accessory
  • Type Accessory
  • Fits Locker Size D 18"
  • Overall Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list