Skip Content
END OUTLETW/BAFFLE,6 5/8L,1 1/2 PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END OUTLETW/BAFFLE,6 5/8L,1 1/2 PIP

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDL3
  • Mfr. Model # 4WDL3
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Flow Rate (GPM) -
  • Gauge 17
  • For Use With -
  • Includes Brass Nuts
  • Item End Outlet With Tailpiece and Baffle
  • Length (In.) 6-5/8
  • Material of Construction Cast Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type Sani
  • Color/Finish Chrome
  • Connection Slip Joint
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list