Skip Content
END OUTLET WASTE,20 GAUGE,PIPE 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END OUTLET WASTE,20 GAUGE,PIPE 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNR4
  • Mfr. Model # 1PNR4
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 1.4 lbs

Product Details

End Outlet Waste Tee, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 16, Gauge 22, Pipe Dia. (In.) 1-1/2, For Use With Connecting Double Bowl Kitchen End Outlet, Connection Direct, Includes Waste Arm, Slip Nut And Washer, And Threaded Tube.

Technical Specs

  • For Use With Connecting Double Bowl Kitchen End Outlet
  • Gauge 22
  • Includes Waste Arm, Slip Nut and Washer, and Threaded Tube
  • Item End Outlet Waste Tee
  • Pipe Dia. (In.) 1-1/2
  • Length (In.) 16
  • Package Quantity 1
  • Type Kitchen
  • Material of Construction Brass
  • Color/Finish Chrome/Brass
  • Connection Direct

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list