Skip Content
END OUTLET TEE,6 5/8 IN L,1 1/2 PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END OUTLET TEE,6 5/8 IN L,1 1/2 PIP

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDL2
  • Mfr. Model # 4WDL2
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Flow Rate (GPM) -
  • For Use With -
  • Gauge 17
  • Includes Brass Nuts
  • Length (In.) 6-5/8
  • Item End Outlet Tee With Tailpiece
  • Pipe Dia. (In.) 1-1/2
  • Package Quantity 1
  • Material of Construction Cast Brass
  • Color/Finish Chrome
  • Type -
  • Standards -
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list