END MILLGP, HSS, 1/2"X1/2"X1-1/4"X3-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILLGP, HSS, 1/2"X1/2"X1-1/4"X3-1/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFHG4C41257
  • Mfr. Model # HG4C41257
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 0.16 lbs

Product Details

Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1/2 inch.

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 4
  • Grade General Purpose Finisher
  • Shank Dia. 1/2"
  • Overall Length 3.250"
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • List Number HG-4C
  • Helix Angle 30 deg.
  • Dimension Type Fractional Inch
  • Milling Diameter 1/2"
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list