END MILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F984
  • Mfr. Model # 14F984
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Shank Dia. 1/4"
  • Grade C2 Micro Grain
  • Overall Length 2-1/2"
  • Number of Flutes 4
  • List Number GEM
  • Length of Cut 3/4"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Square
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list