Skip Content
END MILL TICN BALL NOSE CC 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL TICN BALL NOSE CC 1/16

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32534
  • Mfr. Model # M32534
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 4
  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • Grade General Purpose
  • List Number CG-4B
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 3/16"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list