END MILL TIAIN COATED 2FLT CC 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL TIAIN COATED 2FLT CC 1/16

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30546
  • Mfr. Model # M30546
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Finish TiAlN
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • List Number CG-2
  • Cutting Direction Right Hand
  • Length of Cut 3/16"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 1/16"
  • End Mill Cutting Type Center
  • Single End/Double End Single End
  • End Mill Style Square

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list