END MILL SC X-LONG SE 163 3/8 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC X-LONG SE 163 3/8 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33540
  • Mfr. Model # M33540
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Number of Flutes 4
  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 4"
  • Grade General Purpose
  • Shank Dia. 3/8"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Length of Cut 1-3/4"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Milling Diameter 3/8"
  • Single End/Double End Single End
  • End Mill Style Square
  • Cast Iron (K) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list