Skip Content
END MILL SC STUB SEB 161 5/16 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC STUB SEB 161 5/16 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33151
  • Mfr. Model # M33151
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Uncoated
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 2"
  • Grade General Purpose
  • Shank Dia. 5/16"
  • List Number CG-4B
  • Length of Cut 1/2"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list