END MILL SC STUB SE 161 5/8 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC STUB SE 161 5/8 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33601
  • Mfr. Model # M33601
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Bright
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 5/8"
  • List Number CG-4
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Length of Cut 3/4"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • End Mill Cutting Type Center
  • Milling Diameter 5/8"
  • End Mill Style Square

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list