Skip Content
END MILL SC STUB SE 161 3/8 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC STUB SE 161 3/8 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33521
  • Mfr. Model # M33521
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2"
  • Shank Dia. 3/8"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Length of Cut 5/8"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/8"
  • End Mill Cutting Type Center
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list