Skip Content
END MILL SC STUB SE 161 3/32 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC STUB SE 161 3/32 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33400
  • Mfr. Model # M33400
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Bright
  • Overall Length 1-1/2"
  • Grade General Purpose
  • Number of Flutes 4
  • Item Carbide End Mill
  • Shank Dia. 1/8"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 3/16"
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Milling Diameter 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list