Skip Content
END MILL SC STUB SE 161 12MM 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC STUB SE 161 12MM 4F

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34060
  • Mfr. Model # M34060
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • List Number CG-4M
  • Shank Dia. 12.00mm
  • Overall Length 64.00mm
  • Grade General Purpose
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Length of Cut 16.00mm
  • Helix Angle 30 Degrees
  • Dimension Type Metric
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Milling Dia. 12.00 mm
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List