Skip Content
END MILL SC SEB 155 1IN 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SEB 155 1IN 2FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30762
  • Mfr. Model # M30762
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Uncoated
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 1"
  • List Number CG-2B
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list