Skip Content
END MILL SC SEB 155 1/2 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SEB 155 1/2 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33192
  • Mfr. Model # M33192
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Uncoated
  • Overall Length 3"
  • Number of Flutes 4
  • Grade General Purpose
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • List Number CG-4B
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Length of Cut 1"
  • Helix Angle 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list