Skip Content
END MILL SC SE 9/16 4 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL SC SE 9/16 4 FLUTE

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB52147
  • Mfr. Model # B52147
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 541
  • Shipping Weight 1.0 lbs

Product Details

Solid carbide 4 flute end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 9/16"
  • Length of Cut 1.25"
  • Item Square End Mill
  • Finish Bright
  • Overall Length 3"
  • Grade General Purpose
  • Shank Dia. 9/16"
  • Shank Type Straight without Flats
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list